Abbotsford
kilkfs6

HUBBELL KFS-6 KILLARK® KF Series Steel Slipfitter Mounting Accessory

Price $75.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KFS-6
Documents Documents

Description

Steel slipfitter for 2" pipe (2-3/8" o.d.) tenon. Slips 3.75" over pipe.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Slipfitter Type Steel Slipfitter For 2” Pip
For Use With 2 in KF Series Lighting Pipe Tenons Standards UL Listed, CSA Certified
Application For use with KF Series lighting. UPC 783936990910

Packages

1 - UNIT - 1 90 - UNIT - 90
This website uses cookies to ensure you get the best experience on our website. Read more
Ok