Abbotsford
hadbl5016as7

SIGNIFY 912400118714 50W 12V Hadco Lighting MR16 Fixture Landscape Spot LV With Stake

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:BL5016-AS7

Description

PHILIPS HADCO Bullyte is constructed of double gasketed, die cast marine-grade alloy aluminium for long life. With vibration-proof serrated teeth along with the base of the housing, it provides a positive lock. A 360° fully adjustable swivel arm allows for precise lighting along with an angled lens for self-cleaning. Thermoset polyester powdercoat is electrostatically applied after a five-stage conversion cleaning process and bonded by heat fusion thermosetting finish. Clear tempered glass affixed at 10° angle for natural cleaning optical assembly. 50 W maximum MR16 bi-pin lamp. Bi-pin socket type (GU5.3) with 250°C high temperature Teflon coated wire leads. Stainless steel retention clip affixed to socket to securely hold lamp in place. 12 V fixture is pre-wired with 3 ft pigtail of 18 to 2 AWG, 105°C, SPT-1W wire. Mounting stake.

Specifications

Brand Name Hadco Sub Brand LIGHTOLIER
Item Name Accent Lighting Type Bullyte
Voltage Rating 12 V Fixture Wattage 50 W
Lamp Type MR16 Incandescent Housing Finish Black
Lamp Wattage 50 W Housing Material Plastic
Dimensions 2-13/16 in W x 5-13/16 in H Includes Lamp
Application Outdoor UPC 783352004154

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok