Abbotsford
rcllfp16b

60W 120V RC Lighting Sleek Floodlight, Black

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:LFP16BRCL

Description

PAR16 floodlight with die cast aluminum housing, integral glare shield and tempered lens. Sleek good looks with minimal size. Supplied with 6 leads and ground wire. Medium base PAR16 lamp, 60 Watt max. Lamp not supplied.

Specifications

Brand Name RC Lighting Item Name Flood Light
Type Symmetric, High Voltage Voltage Rating 120 V
Fixture Wattage 60 W Housing Finish Matte Black
Lamp Wattage 60 W Lamp Base E26 Medium
Lumens 650 lm Housing Material Aluminum
Dimensions 62 mm W x 69 mm H UPC 019813813516

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok