Abbotsford
exc303045wh

EXCEL LIGHTING & MANUFACTURING 1-Light 6 inch Galaxy Lighting Outdoor Wall Sconce, White with Frosted Glass

Inventory
Unavailable for order
Manufacturer:EXCEL LIGHTING
Manufacturer #:303045 WH

Description

Outdoor cast aluminum lantern with white finish and frosted glass. Compact fluorescent lamp is included with 13W and GU24 base.

Specifications

Brand Name Galaxy Lighting Item Name Lantern
Type Outdoor, Direct, Symmetric Housing Color White/Matte
Dimensions 152.4 mm Lamp Type 2700 K LED
Housing Material Cast Aluminum Fixture Wattage 13 W
Lens Type Structured Glass UPC 775379333478

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok