Abbotsford
cawiol12wh

CANARM IOL12WH 100 W CANARM Outdoor Lantern Fixture, White

Price $40.04 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:IOL12WH

Description

White outdoor Lantern with clear glass

Specifications

Brand Name Canarm Item Name Lantern
Type Wall, Direct, Symmetric Housing Color White/Matte
Dimensions 158.75 mm W Lamp Type 100 W Incandescent
Voltage Rating 120 V Lens Type Transparent Glass
UPC 062345138190

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok