Abbotsford
cawiol20wh

CANARM 3-1/2 inch 60W 120V Outdoor Downlight with Clear Glass, White

Price $12.59 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:IOL2011

Description

FEATURES:• Size of fixture: 3 1/2” W x 6” H• Extension from wall: 6”• Finish: white• Glass: clear glass• Lamping: 1 x 60W A bulb (not included)• Mounting: downlight

Specifications

Brand Name Canarm Item Name Wall Sconce
Fixture Wattage 60 W Lamp Type A Bulb
Housing Finish White Lens Type Clear Glass
Dimensions 3-1/2 in W x 6 in D x 6 in H Standards cCSAus Certified
Application For Wet Locations

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok