EXCEL LIGHTING & MANUFACTURING 1-Light 6 inch Galaxy Lighting Outdoor Wall Sconce, White with Frosted Glass
Description
Outdoor cast aluminum lantern with white finish and frosted glass. Compact fluorescent lamp is included with 13W and GU24 base.
Specifications
Brand Name | Galaxy Lighting | Item Name | Lantern |
Type | Outdoor, Direct, Symmetric | Housing Color | White/Matte |
Dimensions | 152.4 mm | Lamp Type | 2700 K LED |
Housing Material | Cast Aluminum | Fixture Wattage | 13 W |
Lens Type | Structured Glass | UPC | 775379333478 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |