KICHLER 6040NI OUTDR WALL SCONCE 10in60W BNKL
Description
Newport wall sconce uses simple shapes to create an ultramodern outdoor fixture for contemporary home. In addition to its luxurious brushed nickel finish, this wall lantern uses one, 60-watt (max.) bulb with a white acrylic diffuser and housing. It is 10 ½ high, meets A.D.A. standards for wall mounted fixtures, and is U.L. listed for wet location.
Specifications
Brand Name | Kichler | Sub Brand | Newport |
Item Name | Wall Fixture | Type | Contemporary, Direct Light Outlet, Large, Symmetric |
Dimensions | 266.7 mm L x 196.85 mm W x 107.95 mm H | Lamp Type | Compact Fluorescent |
Housing Material | 304 Stainless Steel | Voltage Rating | 120 V |
Fixture Wattage | 60 W | Lamp Base | E26 Medium |
Lens Type | Plastic Opal | Standards | ADA Compliant, ETL Wet Location Listed, UL Listed |
Application | Outdoor | UPC | 783927098625 |
Packages
1 - UNIT - 1 |