SATCO LIGHTING 62-1137 10W 120-277V 3000K 1 Light LED Small Up or Down Sconce, White
Description
1 Light; LED Small Up or Down Sconce Fixture; White Finish; 10W; 120/277V
Specifications
Brand Name | NUVO Lighting | Item Name | LED Wall Sconce |
Type | Small, Outdoor, Up and Down Lighting, Non-Dimmable, Utility | Voltage Rating | 120 - 277 V |
Fixture Wattage | 10 W | Lamp Type | LED |
Number of Lamps | 1 | Housing Finish | White |
Average Life | 50000 hr | Light Color | Warm White |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 750 lm | Mounting Type | Up or Down |
Housing Material | Die-Cast Aluminum | Dimensions | 2.38 in L x 5 in W x 6-3/4 in H |
Standards | UL, cETLus Listed, California T24 Compliant, RoHS Compliant | Application | For Wet Location |
UPC | 045923680922 |
Packages
1 - UNIT - 1 |