Abbotsford
sat621138

SATCO LIGHTING 62-1138 10W 120-277V 3000K 1 Light LED Small Up or Down Sconce, Black

Price $55.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:62-1138

Description

Satco's 1 light cylindrical small wall sconce is modern, sleek, and contemporary in design. Casting elongated columns of light from both the top and bottom, install this black fixture up to elongate and down highlight. Elegant and stylish, this single light architectural light comes alive when illuminated.

Specifications

Brand Name NUVO Lighting Item Name LED Wall Sconce
Type Small, Outdoor, Up and Down Lighting, Non-Dimmable, Utility Voltage Rating 120 - 277 V
Fixture Wattage 10 W Lamp Type LED
Number of Lamps 1 Housing Finish Black
Average Life 50000 hr Light Color Warm White
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lumens 750 lm Mounting Type Up or Down
Housing Material Die-Cast Aluminum Dimensions 2.38 in L x 5 in W x 6-3/4 in H
Standards UL, cETLus Listed, California T24 Compliant, RoHS Compliant Application For Wet Location
UPC 045923680939

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok