SATCO LIGHTING 65-113 20W 100-277V 3000K NUVO LED Bulk Head Fixture, White
Description
Attractive, high efficiency indoor/outdoor wall fixture.APPLICATIONS:• Docks• Walkways• Entrances• Hallways• Lobbies• Patios• Pool decksFEATURES:• 20 Watts• White or Black finish with frosted glass• Rugged construction• Die-cast aluminum body• UV stabilized powder coated finish• Suitable for wet locations• 100-277V• 1440 Lumens• 3000K• 90 CRI• Lasts 50,000 hours• ENERGY STA®R certified*• 5 Year warranty
Specifications
Brand Name | NUVO Lighting | Item Name | Bulkhead Fixture |
Type | Outdoor | Voltage Rating | 120 - 277 V |
Lamp Type | LED | Housing Finish | White |
Lamp Wattage | 20 W | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Shade Type | Glass | Lumens | 1440 lm |
Mounting Type | Wall | Dimensions | 7 in W x 5-1/2 in H x 11-1/4 in L |
Standards | cETLus, ETL Listed, California T24 Compliant, Energy Star Rated | UPC | 045923451133 |
Packages
1 - UNIT - 1 |