DALS LIGHTING 20-inch 12W 12VAC 3000K 600LM Column Series Landscape Bollard, Black
Description
The Column series, a robust rectangular bollard that features a minimalist design for the ultimate in urban sophistication. Constructed of solid aluminum, it provides a chic solution to eco-conscious homeowners
Specifications
Brand Name | DALS Lighting | Item Name | 20 in Landscape Bollard |
Type | 109° Beam, Dimmable, Rectangular | Voltage Rating | 12 VAC |
Wattage | 12 W | Fixture Color/Finish | Black |
Dimensions | 1-9/16 in D x 4-15/16 in W x 19-11/16 in H | Lamp Type | LED |
Number of Lamps | 1 | Fixture Material | Cast Aluminum |
Color Temperature | 3000 K | Lens Type | Frosted |
Includes | Ground Stake | Standards | ETL Listed |
Application | For Indoor and Outdoor Applications |
Packages
1 - UNIT - 1 |