Abbotsford
gmlgmlsob

GM LIGHTING GML-SO-B 1W 12VDC 3000K Wet Location Dimmable LED Pathway Light Square Trim, Black

Price $21.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:GML-SO-B

Description

Pathway or Perimeter lighting enables unobtrusive yet powerful ‘pathway’ lights to define simple or complex pathways, driveways, property lines, etc. Additionally, these miniature luminaires can also be used as wet location accent lights. KEY FEATURES:- 12V- Suitable for wet location- Dimmable- Easy to install and daisy-chain- 90 lumens

Specifications

Brand Name GM Lighting Item Name LED Pathway Light
Type Dimmable, Marker Light, Square Open Trim Voltage Rating 12 VDC
Lamp Type LED Housing Finish Black
Lamp Wattage 1 W Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 80+
Lumens 90 lm Beam Angle 45°
Enclosure Type IP67 Dimensions 1-5/8 in L x 1-5/8 in W x 1 in H
Standards ETL Listed Application For Wet Location
UPC 849951011938

Packages

1 - UNIT - 1 280 - UNIT - 280
This website uses cookies to ensure you get the best experience on our website. Read more
Ok