"CONTEMPORARY PATHLITE,STAKE,LP"
"CONTEMPORARY PATHLITE,STAKE,LP"
Brand Name | Hadco | Item Name | Path Light |
Type | Contemporary | Voltage Rating | 12 V |
Wattage | 20 W | Fixture Color/Finish | Black |
Dimensions | 4-3/4 in W x 20 in H | Lamp Type | T3 Incandescent |
Number of Lamps | 1 | Mounting | Stake |
Fixture Material | Die-Cast Aluminum | Lens Type | Clear Tempered Glass |
Reflector Type | Stamped, Multi-faceted Aluminum | Socket Type | G4 Bi-Pin |
Lamps Included | Yes | Standards | ASTM B117, ETL Listed, cETL Listed |
UPC | 783352019653 |
1 - UNIT = (1) |