hadmsl18as7

PHILIPS LIGHTING 12V 27W 4-1/2x19-1/2 inch Hadco Low Voltage Pathlyte Aluminium Outside Fixture with Stake, Black

In Stock
Price $150.71 / EA
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:912400124575

Description

"ADVENT PATH,18"STEM,STAKE,LAMP"

Specifications

Brand Name Hadco Item Name Path Light
Voltage Rating 12 V Wattage 27 W
Fixture Color/Finish Black Dimensions 4-1/2 in W x 19-1/2 in H
Lamp Type Incandescent Number of Lamps 1
Mounting 18 in Stake Fixture Material Die-Cast Aluminum
Socket Type Single Contact Bayonet Lamps Included Yes
Standards ASTM B117, ETL Listed to US Safety Standards Application Suitable for Virtually any Landscape
UPC 783352007735

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok