yklolcfm15ddbm4

ACUITY 214F9W 16.6W 120V 4000K OLCFM Series LED Outdoor Ceiling-Mount General Purpose Light, Dark Bronze

Availablefor Backorder
Price $198.00 / EA Eco fees: $0.15
Qty EACH
Manufacturer:ACUITY
Manufacturer #:214f9w

Description

Equal parts wall pack and canopy light, the OLCFM is engineered for adaptability. Versatile by function and attractive by design, the OLCFM can be seamlessly and beautifully integrated throughout a site in either wall- or ceiling-mount applications. The sleek, low-profile luminaire is offered in bronze and white finishes, and its 4000K LEDs provide crisp, white light that produces optimal results. The OLCFM provides years of maintenance-free general illumination for residential and commercial outdoor applications such as porches, covered walkways and store entrances. Rugged cast-aluminum top-plate and outer-ring are protected by a thermoset powder coat finish that provides superior resistance to corrosion and weathering. A tightly controlled multi-stage process ensures a minimum 3 mils thickness for a finish that can withstand extreme climate changes without cracking or peeling. Polycarbonate LED lens/cover protects LEDs. High-performance LEDs produces up to 1077 lumens and maintain 70% of light output at 50,000 hours of service.(LED lifespan based on IESNA LM-80-08 results and calculated per IESNA TM-21-11 methodology.) White acrylic diffuser provides a soft white light at 4000K CCT. See Lighting Facts Labels for specific fixture performance. Fixture operates at 120 volts, 60 Hz. Standard input = 16.6 watts Operating temperature -30ºC to 40ºC. Mounts easily to existing junction box (by others). UL Listed to U.S. and Canadian safety standards for wet locations. Designed for ceiling or wall mounting more than 4’ above the ground. Tested in accordance with IESNA LM-79 and LM-80 standards.

Specifications

Brand Name Acuity Brands UPC 753573616917

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok