Abbotsford
keetlf070nlxl1

CANLYTE 70W 120V TLF Mini-Flood, Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:TLF070NLXL-1

Description

Wide beam spread in a compact design mini-floodlight. All units with a medium base HPS diffuse lamp 70W. Constructed of one-piece die-cast aluminium housing. 120 V reactor ballast integrally mounted to ribbed die-cast housing. Standard finish is bronze Duraplex IITM electrostatic powder coat. 4KV pulse-rated, grip-type medium based socket. Lens is gasketed and clamped tight to housing for weather-tight seal. Equipped with an adjustable 1/2 inch NPS arm.

Specifications

Brand Name Philips Lighting Item Name Projector Flood Light
Type Symmetric Voltage Rating 120 V
Lamp Type High Pressure Sodium Housing Finish Bronze
Lamp Wattage 70 W Lamp Base E26 Medium
Housing Material Aluminum Dimensions 165 mm W x 152 mm H
Includes Control Unit UPC 624290101591

Packages

1 - UNIT - 1 12 - SS - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok