Abbotsford
appgam771lmt

EGS GAM771LMT 400W 120/208/240/277V Appleton HPS Areamaster™ Integrally Ballasted Floodlight Yoke Mount

Price $1,130.88 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GAM771LMT

Description

AREAMASTERâ„¢ Integrally ballasted floodlight with compact in size, attractively styled contemporary design, rugged and dependable. One-piece pressure-cast copper-free aluminium housing. Easy to install and service. Powerful, efficient weatherproof lighting for medium and large areas such as shopping malls, parking lots, sports areas, new-car lot lighting, security lighting and industrial process lighting.

Specifications

Brand Name Appleton Sub Brand Areamaster™ 250/400
Item Name High Pressure Sodium Flood Light Type Ballasted, Integrally
Voltage Rating 120/208/240/277 V Fixture Wattage 465 W
Lamp Type High Pressure Sodium Number of Lamps 1
Housing Finish Architectural Bronze Polyester Amperage Rating 1.4/1.7 A
Lamp Wattage 400 W Lamp Base Mogul
Ballast Type Constant Wattage Autotransformer Lens Type Glass
Lumens 50000 lm Mounting Type Yoke
Housing Material Copper-Free Aluminum Dimensions 406.4 mm L x 433.38 mm W x 187.32 mm D
Temperature Rating 125 °C Standards NEC: for General, Marine and Hazardous Locations Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nR, Groups IIA, IIB, IIC, UL Listed: E10794, 1598, 1598A, 844
Application For Shopping Malls, Parking Lots, Sports Areas, Security Lighting, Industrial Process Lighting UPC 781381324236

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok