Abbotsford
appgam771ltt

EGS GAM771LTT 400W 120/277/347V Appleton HPS Areamaster™ 250/400 Integrally Ballasted Floodlight

Price $1,130.88 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GAM771LTT

Description

AREAMASTERâ„¢ Integrally ballasted floodlight with compact in size, attractively styled contemporary design, rugged and dependable. One-piece pressure-cast copper-free aluminium housing. Heavy duty mogul-base porcelain socket with heavy gauge brass, nickel-plated, double lamp-grip screw shell and spring loaded center contact. Easy to install and service. Powerful, efficient weatherproof lighting for medium and large areas such as shopping malls, parking lots, sports areas, new-car lot lighting, security lighting and industrial process lighting.

Specifications

Brand Name Appleton Sub Brand Areamaster™
Item Name Flood Light Type Integrally Ballasted, General Duty
Voltage Rating 120/277/347 V Fixture Wattage 400 W
Lamp Type High Pressure Sodium Housing Finish Architectural Bronze Polyester
Lamp Wattage 400 W Enclosure Type IP66
Mounting Type Yoke Housing Material Copperfree Aluminum
Dimensions 433.4 mm W x 187.3 mm D Temperature Rating 221 - 257 °F Supply Wire, 104 - 122 °F Ambient
Standards UL 1598, UL 1598A, UL 844, UL Listed E10794, CSA Certified, NEC/CEC Class I, Division 2, Class I, Division 2, T1, CEC Class II, Division 1 and 2, Groups E, F, G T3B, NEC/CEC Class I, Zone 2 T3 Application Powerful, Efficient Weatherproof Lighting for Medium and Large Areas Such as Shopping Malls, Parking Lots, Sports Areas, New-Car Lot Lighting, Security Lighting, Industrial Process Lighting
UPC 781381103916

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok