Abbotsford
keefl20nwg1kfl8bz

SIGNIFY 20W 4000K 2122LM FL Series LED General Purpose Floodlight Knuckle Mount, Textured Dark Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401326471

Description

The Philips Keene LED Floodlights offer energy saving LED technology for long life and reduced maintenance. Versatile and stylish with five different sizes to choose from provides application flexibility for ground mount, wall mount, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.

Specifications

Brand Name Philips Lighting Item Name LED Flood Light
Voltage Rating 120 V Fixture Wattage 20 W
Lamp Type LED Housing Finish Bronze
Color Temperature 4000 K Lumens 2100 lm
Mounting Type Knuckle UPC 783352024152

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok