Abbotsford
iwafl10w40kykbkchoicestd

STANPRO 10W 120V 4000K FL Series Mini Flood Light with Yoke Mount, Black

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:67224

Description

The FL series is a family of highly efficient and affordable compact flood lights available in four different lumen packages. Each fixture has a modern thin design with an aluminum housing and comes standard with a black powder coat finish. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.

Specifications

Brand Name Stanpro Sub Brand Choice
Item Name Flood Light Voltage Rating 120 V
Fixture Wattage 10 W Lamp Type LED
Housing Finish Black DLC N
Series FPS-L Amperage Rating 88 mA
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Tempered Glass Lumens 1069 lm
Enclosure Type IP65 Mounting Type Yoke
Housing Material Aluminum Temperature Rating -40 to 50 °C
Standards cETLus, DLC Listed Application For Backyards, Walkways, Wet Locations
UPC 069549672246

Packages

1 - UNIT - 1 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok