Abbotsford
iwafl20w30kknbkchoicestd

STANDARD PRODUCTS 67301 19W 120V 3000K FL Series Mini Flood with Knuckle Mount, Black

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:67301

Description

The FL series is a family of highly efficient and affordable compact flood lights available in four different lumen packages. Each fixture has a modern thin design with an aluminum housing and comes standard with a black powder coat finish. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.

Specifications

Brand Name Stanpro Sub Brand Choice
Item Name Flood Light Voltage Rating 120 V
Fixture Wattage 19 W Lamp Type LED
Housing Finish Black DLC N
Series FPS-L Amperage Rating 158 mA
Color Temperature 3000 K Color Rendering Index (CRI) 80
Lens Type Tempered Glass Lumens 1803 lm
Enclosure Type IP65 Mounting Type Knuckle
Housing Material Aluminum Temperature Rating -40 to 50 °C
Standards cETLus, DLC Listed Application For Backyards, Walkways, Wet Locations
UPC 069549673014

Packages

1 - UNIT - 1 40 - UNIT - 40
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok