Abbotsford
iwafl30w40kknbkchoicestd

STANDARD PRODUCTS 67227 33W 120V 4000K FL Series Mini FLood Light with Knuckle Mount, Black

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:67227

Description

The FL series is a family of highly efficient and affordable compact flood lights available in four different lumen packages. Each fixture has a modern thin design with an aluminum housing and comes standard with a black powder coat finish. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.

Specifications

Brand Name Standard Products Item Name Flood Light
Type Mini, Non-Dimmable Voltage Rating 120 V
Fixture Wattage 30 W Lamp Type LED
Housing Finish Black Series Choice
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lumens 3191 lm
Beam Angle 120° Enclosure Type NEMA 7H x 7V/IP65
Mounting Type Knuckle Dimensions 7.2 in W x 2.4 in D x 5.1 in H
Temperature Rating -40 to 50 °C Standards cETLus Listed, FC Approved, ICES 005, IP65, DLC Listed
Application For Commercial, Wet Locations, Facades, Landscapes, Public Places and Residential Complexes UPC 069549672277

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok