iwafl30w30kknbkchoicestd

STANDARD 67302 Choice Flood Light LED 3087 lm 3000 K Black

Not available for order
Price $63.47 / EA
Manufacturer:STANDARD
Manufacturer #:67302

Description

Mini flood 30W 120V 30K knuckle black

Specifications

Brand Name Stanpro Sub Brand Choice
Item Name Flood Light Voltage Rating 120 VAC
Fixture Wattage 33 W Lamp Type LED
Housing Finish Black Series FPS-L
Amperage Rating 283 mA Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lens Type Tempered Glass
Lumens 3087 lm Enclosure Type IP65
Mounting Type Knuckle Housing Material Aluminum
Temperature Rating -40 to 50 °C Standards cETLus, DLC Listed
Application For Backyards, Walkways, Wet Locations UPC 069549673021

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok