mil211221

MILWAUKEE 2112-21 Rover Pocket Flood Light LED 445 lm Red

Availablefor Backorder
Price $79.99 / EA
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2112-21
Documents Documents

Description

Stick it. Wear it. Carry it. Powered by REDLITHIUM USB, the Milwaukee USB rechargeable Rover pocket flood light delivers 445 lm of TRUEVIEW high definition output, and is capable of all-day runtime, over 2,000 recharges and 3X faster charging via USB. Stick, clip, and carry it anywhere with its dual magnet clip, perfect for mechanical, electrical, H/VAC-R, MRO, and automotive trades. The light is impact and chemical resistant to withstand harsh environments. With two light output modes users can maximize brightness or extend runtime with up-to 11 hours of light on a single charge. The REDLITHIUM USB battery can be recharged in the light via micro USB or swapped out with additional REDLITHIUM USB batteries for virtually no downtime. The Milwaukee USB rechargeable Rover pocket flood light is covered by a Limited Lifetime Warranty.

Specifications

Brand Name Milwaukee Sub Brand Rover
Item Name Pocket Flood Light Type Straight
Voltage Rating 4 V Lamp Type LED
Housing Finish Red Amperage Rating 2.1 A
Lens Type Impact and Chemical Resistant Lumens 445 lm
Enclosure Type IP54 Battery Type Rechargeable Lithium-Ion
Housing Material Plastic Dimensions 6 in L
Includes (1) RedLithium Battery, (1) 2 ft Heavy Duty Micro-USB Cable Application For Mechanical, Electrical, HVAC/R, MRO, and Automotive Trades
UPC 045242511570

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok