Abbotsford
stnarls3120v230w40ksfbz

STANPRO 66926 230W 120-277V 4000K GEN 3 LED Flood Light with Slipfitter Mount, Bronze

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66926

Description

This modern design is a family of highly efficient and powerful LED flood lights available in five different lumen packages. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building fronts. This series is a great addition to any commercial or industrial flood lighting application.

Specifications

Brand Name Stanpro Item Name Flood Light
Type Dimmable, Type 3 Voltage Rating 100 - 277 VAC
Fixture Wattage 230 W Lamp Type LED
Housing Finish Bronze Anti-Corrosive Powder Coated Amperage Rating 2500 mA
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lens Type Polycarbonate
Lumens 31312 lm Beam Distance 8.3 - 50 ft
Enclosure Type IP65, IK10 Mounting Type Slipfitter
Housing Material Die-Cast Aluminum Dimensions 23-9/16 in L x 12-5/8 in W x 3-7/16 in D
Standards cULus Listed, ICES-005, DLC Certified Temperature Rating -40 to 40 °C
Application For Wet Locations UPC 069549669260

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok