STANPRO 66923 150W 347-480V 5000K GEN 3 LED Flood Light with Slipfitter Mount, Bronze
Description
This modern design is a family of highly efficient and powerful LED flood lights available in five different lumen packages. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building fronts. This series is a great addition to any commercial or industrial flood lighting application.
Specifications
Brand Name | Stanpro | Item Name | Flood Light |
Type | Dimmable, Type 3 | Voltage Rating | 277 - 480 VAC |
Fixture Wattage | 150 W | Lamp Type | LED |
Housing Finish | Bronze Anti-Corrosive Powder Coated | Amperage Rating | 330 - 593 mA |
Average Life | 50000 hr | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Polycarbonate |
Lumens | 21618 lm | Enclosure Type | IP65, IK10 |
Mounting Type | Slipfitter | Housing Material | Die-Cast Aluminum |
Dimensions | 20-3/8 in L x 12-5/8 in W x 3-7/16 in D | Temperature Rating | -40 to 40 °C |
Standards | cULus Listed, ICES-005, DLC Certified | Application | For Wet Locations |
UPC | 069549669239 |
Packages
1 - UNIT - 1 |