Abbotsford
stnflbll4amw4kbr

STANPRO 68553 300W 120-277V 4000K FLB Series GEN 4 LED Flood Light, Bronze

Price $564.50 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68553

Description

This versatile family of highly efficient and powerful LED flood lights from Stanpro features a wide range of options. Finished in bronze, with its modern design, each luminaire is compatible with various universal mountings which allow for wall, ground and pole mount. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building facades.

Specifications

Brand Name Stanpro Item Name LED Flood Light
Voltage Rating 120 - 277 VAC Fixture Wattage 300 W
Lamp Type LED Housing Finish Bronze
DLC Y DLC Code PUMW99US
DLC Class Premium DLC Version 5.1
Average Life 60000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lumens 41709 lm
Beam Angle 90 - 120° Temperature Rating -40 to 40 °C
Standards DLC Listed, DLC Premium Listed, IP65 Application For General Lighting of Grounds, Storage Yards, Car Dealerships, Parking Areas as Well as Flood Lighting of Signs and Building Facades
UPC 069549019201

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok