Abbotsford
stnflbsl1ami5kbr

STANPRO 68558 100W 347-480V 5000K FLB Series GEN 4 LED Flood Light, Bronze

Price $303.25 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68558

Description

This versatile family of highly efficient and powerful LED flood lights from Stanpro features a wide range of options. Finished in bronze, with its modern design, each luminaire is compatible with various universal mountings which allow for wall, ground and pole mount. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building facades.

Specifications

Brand Name Stanpro Item Name Flood Light
Type Premium Voltage Rating 347 - 480 VAC
Fixture Wattage 100 W Lamp Type LED
Housing Finish Bronze DLC Y
DLC Code PCL27879 DLC Class Premium
DLC Version 5.1 Average Life 60000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 70
Lumens 13889 lm Beam Angle 90 - 120°
Enclosure Type IP65 Temperature Rating -40 to 40 °C
UPC 069549019409

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok