Abbotsford
stnflbxps300mw3cbr

STANPRO 68568 120V-277V 3K/4K/5K FLB Series GEN 4 LED Flood Light, Bronze

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68568

Description

This versatile family of highly efficient and powerful LED flood lights from Stanpro features a wide range of options. Finished in bronze, with its modern design, each luminaire is compatible with various universal mountings which allow for wall, ground and pole mount. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building facades.

Specifications

Brand Name Stanpro Item Name Flood Light
Type Premium Voltage Rating 120 - 277 VAC
Fixture Wattage 150/200/240/300 W Lamp Type LED
Housing Finish Bronze DLC Y
DLC Code PLW6WKGVMN0Q DLC Class Premium
DLC Version 5.1 Average Life 60000 hr
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 70
Lumens 23000/29100/33600/37500 lm Beam Angle 90 - 120°
Enclosure Type IP65 Temperature Rating -40 to 40 °C
UPC 069549023727

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok