Abbotsford
stnfls250w40kknbkchoice

STANPRO 68211 50W 120V 4000K FL Series Mini Flood Light with Knuckle Mount, Black

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:68211
Documents Documents

Description

Stanpro's FL series is a family of highly efficient and affordable compact flood lights available in four different lumen packages. Each fixture has a modern thin design with an aluminum housing and comes standard with a black powder coat finish. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.

Specifications

Brand Name Stanpro Item Name Flood Light
Voltage Rating 120 V Fixture Wattage 50 W
Lamp Type LED Housing Finish Black
Series FL Color Temperature 4000 K
Lumens 5674 lm Mounting Type Thread
Temperature Rating -40 to 50 °C UPC 069549015227

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok