Abbotsford
stnfls3120v100w40kykbz

STANPRO 66879 100W 120-277V 4000K 13494LM GEN 3 LED Flood Light with Yoke Mount, Bronze

Price $128.44 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:66879

Description

This modern design is a family of highly efficient and powerful LED flood lights available in five different lumen packages. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building fronts. This series is a great addition to any commercial or industrial flood lighting application.

Specifications

Brand Name Standard Products Item Name Flood Light
Voltage Rating 100 - 277 V Fixture Wattage 100 W
Lamp Type LED Housing Finish Bronze Powder Coated
DLC N Series S3
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lens Type Polycarbonate
Lumens 13519 lm Enclosure Type NEMA 7H x 7V/IP65, IK10
Mounting Type Yoke Housing Material Die-Cast Aluminum
Dimensions 13-7/16 in W x 2-3/8 in D x 14-3/16 in H Temperature Rating -40 to 40 °C
Standards UL and cULus Listed, ICES-005, IP65, FC Approved, DLC Premium Listed Application For Signs, Large Building Facades, General Area Lighting and Wet Locations
UPC 069549668799

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok