Abbotsford
stnfls3120v230w40kykbz

STANPRO 66924 230W 120-277V 4000K 31312LM GEN 3 LED Flood Light with Yoke Mount, Bronze

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66924

Description

This modern design is a family of highly efficient and powerful LED flood lights available in five different lumen packages. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building fronts. This series is a great addition to any commercial or industrial flood lighting application.

Specifications

Brand Name Standard Products Item Name Flood Light
Voltage Rating 100 - 277 V Fixture Wattage 230 W
Lamp Type LED Housing Finish Bronze Powder Coated
DLC N Series S3
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lens Type Polycarbonate
Lumens 30435 lm Enclosure Type NEMA 7H x 7V/IP65, IK10
Mounting Type Yoke Housing Material Die-Cast Aluminum
Dimensions 13-3/8 in W x 2-3/8 in D x 17-1/8 in H Temperature Rating -40 to 40 °C
Standards UL and cULus Listed, ICES-005, IP65, FC Approved, DLC Premium Listed Application For Signs, Large Building Facades, General Area Lighting and Wet Locations
UPC 069549669246

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok