Abbotsford
stnfls3347v400w50kykbz

STANPRO 66945 400W 347-480V 5000K GEN 3 LED Flood Light with Yoke Mount, Bronze

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66945

Description

This modern design is a family of highly efficient and powerful LED flood lights available in five different lumen packages. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building fronts. This series is a great addition to any commercial or industrial flood lighting application.

Specifications

Brand Name Stanpro Item Name Flood Light
Type Dimmable Voltage Rating 277 - 480 VAC
Fixture Wattage 400 W Lamp Type LED
Housing Finish Bronze Average Life 50000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 70
Lens Type Polycarbonate Lumens 52413 lm
Beam Distance 8.3 - 50 ft Enclosure Type IP65, IK10
Mounting Type Yoke Housing Material Die-Cast Aluminum
Dimensions 31-5/16 in L x 16-15/16 in W x 3-1/4 in D Temperature Rating -40 to 40 °C
Standards cULus Listed, DLC Listed, ICES 005 Application For Wet Locations
UPC 069549669451

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok