Abbotsford
yklhgxled2rhalo4kpewh

ACUITY 271FEH 120V 2750LM 4000K 2-Round Head HomeGuard LED Security Flood Light with Photocell, White

Price $79.71 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:271FEH

Description

The HomeGuard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaires provide reliable safety and security lighting in residential applications. HomeGuard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution.

Specifications

Brand Name Lithonia Lighting Sub Brand HomeGuard
Item Name Security Flood Light Type Adjustable Lumen Output, Dusk-to-Dawn Operation
Voltage Rating 120 V Fixture Wattage 15 - 25 W
Lamp Type LED Housing Finish White
Series HGX Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lumens 1750 - 2750 lm Enclosure Type IP65
Mounting Type Wall/Ceiling Housing Material Die-Cast Aluminum
Dimensions 4.41 in L x 7.56 in W x 4.25 in H Includes Photocell
Standards Energy Star Rated, Title 24, cUL/UL Listed, IESNA LM-79 and LM-80, Wet Location Rated Application For Commercial, Residential and Entrances, Walkways, Corridors, Yards, Driveways, Patios
UPC 194995254194

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok