Abbotsford
yklhgxled2rhalosww2pirbz

ACUITY 271FEX 120V 2650LM 3000K/4000K/5000K 2-Round Head HomeGuard LED Security Flood Light with Motion Sensor, Bronze

Price $134.20 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:271FEX

Description

The HomeGuard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall, these luminaires provide reliable safety and security lighting in residential applications. HomeGuard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution.

Specifications

Brand Name Lithonia Lighting Sub Brand HomeGuard
Item Name Security Flood Light Type Adjustable Lumen Output, Motion Sensor Capable, Switchable CCT
Voltage Rating 120 V Fixture Wattage 21 - 26 W
Lamp Type LED Housing Finish Dark Bronze
Series HGX Average Life 50000 hr
Color Rendering Index (CRI) 80 Lumens 2150 - 2600 lm
Enclosure Type IP65 Mounting Type Wall/Ceiling
Housing Material Die-Cast Aluminum Dimensions 4.41 in L x 7.56 in W x 4.25 in H
Includes Photocell Standards Energy Star Rated, Title 24, cUL/UL Listed, IESNA LM-79 and LM-80, Wet Location Rated
Application For Commercial, Residential and Entrances, Walkways, Corridors, Yards, Driveways, Patios UPC 194995254330

Packages

1 - UNIT - 1 2 - UNIT - 2
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok