Abbotsford
yklolf2rh40k120moddbm6

ACUITY 25W 120V 4000K 2159LM OLF Series 2-Head Floodlighting with Motion Sensor, Dark Bronze

Price $125.67 / EA
Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:2527HF

Description

The OLF LED security floodlight combines energyefficient LEDs with motion sensing (or occupancy sensing) technology. OLF motion response feature includes 180 degree range, 70 feet forward detection, sensitivity adjustment switch and a test / time switch to adjust the duration to stay illuminated when motion is detected. OLF 2RH contains two round heads delivering 2,160 lumens using only 25W power. OLF 2RH replaces up to two 90W PAR incandescent lamps and saves 86% energy. A built-in photocell prevents daylight operation, and reduces energy costs further. OLF family is the ideal solution for residential and commercial security floodlighting applications.

Specifications

Brand Name Lithonia Lighting Item Name Flood Light
Type 2-Head, Round, PIR Motion Detection with Photocell Control Voltage Rating 120 V
Fixture Wattage 25 W Lamp Type LED
Housing Finish Bronze Series OLF
Amperage Rating 0.255 A Lamp Wattage 25 W
Average Life 50000 hr Light Color Cool White
Color Temperature 4000 K Lumens 2160 lm
Mounting Type Ceiling/Wall Housing Material Rugged Die-Cast Aluminum
Dimensions 7 in W x 7-1/2 in H x 6-1/4 in D Temperature Rating -30 to 40 °C
Standards UL, cUL Listed, Tested in Accordance with IESNA LM-79 and LM-80 Standards Application For Residential and Commercial Outdoor Applications Such as Yards, Driveways, Patios, Loading Areas and Warehouses
UPC 191848797938

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok