Abbotsford
yklolf2rh40k120mowhm6

ACUITY 25W 120V 4000K OLF Series 2-Head LED Security Floodlight with Motion Sensor, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:220R61

Description

The OLF 2RH LED security floodlight featuring motion occupancy technology, combines powerful LED security lighting with motion response light-on-detection. Features include 180 degree range/70ft forward detection, built-in photocell to prevent daylight operation, sensor sensitivity adjustment and a test/time switch to adjust duration lights stay illuminated.Delivering 2,160 lumens, at only 25 input watts, OLF 2RH replaces up to (2) 90W PAR incandescent lamps offering 86% energy savings. Motion Occupancy (MO) combined with enhanced design features and breadth of options make the OLF family the best choice for residential and commercial applications that require reliable security lighting.

Specifications

Brand Name Acuity Brands Item Name Projector Flood Light
Type Symmetric, Non-Dimmable Voltage Rating 120 V
Lamp Type LED Housing Finish White
Lamp Wattage 19 W Color Temperature 4000 K
Color Rendering Index (CRI) 79 Ballast Type Electronic
Lumens 1600 lm Mounting Type Wall
Housing Material Aluminum Dimensions 180 mm W x 160 mm H
Includes Control Unit UPC 820476314636

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok