Abbotsford
yklolf2rh40k120vmobz

ACUITY 25W 120V 4000K OLF Series 2-Head LED Security Floodlight with Motion Sensor , Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:220R5X

Description

The OLF LED security floodlight combines energyefficient LEDs with motion sensing (or occupancy sensing) technology. OLF motion response feature includes 180 degree range, 70 feet forward detection, sensitivity adjustment switch and a test / time switch to adjust the duration to stay illuminated when motion is detected. OLF 2RH contains two round heads delivering 2,160 lumens using only 25W power. OLF 2RH replaces up to two 90W PAR incandescent lamps and saves 86% energy. A built-in photocell prevents daylight operation, and reduces energy costs further. OLF family is the ideal solution for residential and commercial security floodlighting applications.

Specifications

Brand Name Acuity Brands Item Name Projector Flood Light
Type Symmetric, Non-Dimmable Voltage Rating 120 V
Lamp Type LED Housing Finish Bronze
Amperage Rating 941 mA Lamp Wattage 19 W
Light Color White Color Temperature 4000 K
Color Rendering Index (CRI) 79 Ballast Type Electronic
Lumens 1600 lm Housing Material Aluminum
Dimensions 180 mm W x 190 mm H Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok