Abbotsford
yklolf2rh40k120vmowh

ACUITY 120V 4000K OLF Series 2-Head Floodlighting with Motion Sensor, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:220R61

Description

The OLF LED security floodlight combines energyefficient LEDs with motion sensing (or occupancy sensing) technology. OLF motion response feature includes 180 degree range, 70 feet forward detection, sensitivity adjustment switch and a test / time switch to adjust the duration to stay illuminated when motion is detected. OLF 2RH contains two round heads delivering 2,160 lumens using only 25W power. OLF 2RH replaces up to two 90W PAR incandescent lamps and saves 86% energy. A built-in photocell prevents daylight operation, and reduces energy costs further. OLF family is the ideal solution for residential and commercial security floodlighting applications.

Specifications

Brand Name Acuity Brands Item Name Projector Flood Light
Type Symmetric, Non-Dimmable Voltage Rating 120 V
Lamp Type LED Housing Finish White
Lamp Wattage 19 W Color Temperature 4000 K
Color Rendering Index (CRI) 79 Ballast Type Electronic
Lumens 1600 lm Mounting Type Wall
Housing Material Aluminum Dimensions 180 mm W x 160 mm H
Includes Control Unit UPC 820476314636

Packages

1 - UNIT - 1 216 - PALLET - 216
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok