Abbotsford
yklolfl14pebzm4

ACUITY 217AVH 18W 120V 4000K OLFL Series LED Floodlight with Photocell Control Button, Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:217AVH

Description

The OLFL provides years of maintenance-free general illumination for residential or commercial outdoor applications such as yards, driveways, patios, loading areas and warehouses. Construction: Dusk-to-dawn photocell automatically turns on at dusk and off at dawn for convenience and energy savings. Rugged cast-aluminum, corrosion-resistant housing in bronze finish. Tempered glass lens is fully gasketed to protect LEDs and keep out moisture, dirt and bugs. 120V driver operates at 60 Hz. Rated for outdoor installations, -40°C minimum ambient. Optics: High-performance LEDs produce 1400 lumens and maintain 70% of light output at 50,000 hours of service. (LED lifespan based on IESNA LM-80-08 results and calculated per IESNA TM-21-11 methodology.) Precision optics and reflector for maximum light output. Installation: Mounts easily to existing junction box on wall or under eave. Adjustable head allows precise illumination. Listings: UL Listed to US and Canadian safety standards for wet locations.

Specifications

Brand Name Acuity Brands Item Name Projector LED Flood Light
Type Symmetric Voltage Rating 120 V
Fixture Wattage 18 W Lamp Type Not Exchangeable LED (Lamp Included)
Number of Lamps 2 Housing Finish Bronze, Matte
Lamp Wattage 18 W Light Color White
Color Temperature 4000 K Ballast Type Electronic
Lens Type High-Gloss Lumens 1351 lm
Housing Material Aluminum Dimensions 164 mm L x 109 mm W x 187 mm H
Includes Control Unit , Movement Sensor UPC 753573853497

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok