yklovflled1rhp14k120ddb

ACUITY BRANDS LIGHTING CANADA 264TMW FIXT LED WALL FLOOD EXT1HD 120V 40K 948LM BZ

Not available for order
Price $50.46 / EA Eco fees: $0.15
Manufacturer:ACUITY BRANDS LIGHTING CANADA
Manufacturer #:264TMW

Description

The OVFL 1RH LED security floodlight offers the lowest cost solution for traditional security flood applications. Delivering 948 lumens at only 13 W, OVFL 1RH replaces up to 90W incandescent lamps offering 86% energy savings. The unique compact form is a great alternative to larger sized security luminaries and is ideal for residential, multifamilyand multi-use applications requiring an economical solution.

Specifications

Brand Name Lithonia Lighting Item Name Flood Light
Voltage Rating 120 V Lamp Type LED
Housing Finish Gloss Bronze Color Temperature 4000 K
Lumens 948 lm Dimensions 4-3/4 in L x 4-3/4 in W x 4-1/4 in H
Standards UL, cUL Listed Application Residential

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok