Abbotsford
yklovflled2rh40k120peddb

ACUITY 251N3T 120V 4000K OVFL 2RH Series 2-Head LED Security Floodlight with Photocell Control, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:251N3T

Description

The OVFL 2RH LED security floodlight provides more light at an attractive cost providing the best combination of performance and value. Delivering 1,770 lumens, at only 20 inputs watts, the OVFL 2RH replaces up to (1) 150W par incandescent lamp offering 87% energy savings. The standard photocell offers a no-hassle, cost effective solution for any application requiring reliable dusk-to-dawn security lighting. This compact form features two heads allowing for more flexibility in application versus traditional single head solutions.

Specifications

Brand Name Lithonia Lighting Item Name Flood Light
Type Round, 2-Head, Security Voltage Rating 120 V
Fixture Wattage 20 W Lamp Type LED
Housing Finish Dark Bronze Series OVFL LED
Average Life 35000 hr Color Temperature 4000 K
Lumens 1770 lm Mounting Type Ceiling/Wall
Housing Material Cast Aluminum Dimensions 6-5/16 in W x 5-7/8 in D x 4-7/16 in H
Temperature Rating -40 °C Standards UL and cUL Listed
Application For Entrances, Walkways, Corridors, Yards, Driveways and Patios UPC 190887648478

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok