Abbotsford
yklqteledp240k120thkddbm

ACUITY 249XR7 40W 120V 4000K 4000LM QTE LED Series Floodlight - Knuckle Mount, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:249XR7

Description

QTE LED is a family of cost effective, energy efficient floodlights. These are the ideal replacements for up to 150W Quartz Halogen floodlights, and deliver energy savings of up to 85% with over 10 years of service life. QTE LED floodlights are great for illuminating yards, driveways, buildings, billboards and signage, and for general flood lighting.

Specifications

Brand Name Lithonia Lighting Item Name Flood Light
Type Rectangular Voltage Rating 120 V
Lamp Type LED Housing Finish Dark Bronze
Series QTE Lamp Wattage 40 W
Average Life 50000 hr Color Temperature 4000 K
Lens Type Tempered Glass Lumens 4000 lm
Mounting Type Knuckle Housing Material Die-Cast Aluminum
Dimensions 6-11/16 in W x 3-3/16 in D x 5 in H Temperature Rating -40 to 40 °C
Standards cULus Listed, DLC Certified Application For Illuminating Yards, Driveways, Signage, Patios, Warehouses, Security, Landscape, General Purpose Lighting in Commercial and Residential Applications
UPC 191848093436

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok