cscsfl10w720050k

CSC LED SFL-10W-7200-50K 10W 5000K 1080LM Solar Flood Light with Dual Motion Sensors, Black

In Stock
Price $152.63 / EA Eco fees: $1.20
Qty EA
Manufacturer:CSC LED
Manufacturer #:sfl-10w-7200-50k

Description

PRODUCT FEATURES: • Solar Flood Light with Dual Motion Sensors • Large capacity lithium battery insulated for cold climate • 360º Adjustable yoke • 135º Adjustable lighting panel • 3 Operating modes to choose from • User replaceable battery • Cordless, easy installation on wall or post

Specifications

Brand Name CSC-LED Item Name Solar Flood Light
Fixture Wattage 10 W Lamp Type LED
Housing Finish Black

Packages

8 - UNIT - (8)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok