Abbotsford
appamlgl7cg6bh

EGS AMLGL7CG6BH 347-480VAC 5000K 15000LM AMLG Series Areamaster Generation 2 LED Luminaire

Price $2,544.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AMLGL7CG6BH

Description

The Appleton Areamaster Generation 2 LED luminaires by Emerson deliver best-in-class LED performance. The redesigned Areamaster provides greater versatility, with models from 9,000 to 19,500 lumens and from 24,000 to 38,000 lumens for the High Lumen version, and a choice of beam patterns to meet your diverse floodlighting needs. Featuring new optic designs for superior uniformity and coverage, the Areamaster Generation 2 LED luminaires provide HID equivalent lighting that saves over 75 percent in energy costs and practically eliminates maintenance burdens. They are certified for NEC/CEC Class I, Division 2 and Class II hazardous locations, marine and wet locations, as well as ATEX/IECEx Zones 2, 21 and 22.

Specifications

Brand Name Appleton Sub Brand Areamaster™ II
Item Name Flood Light Type Enclosed and Gasketed, Rectangular, Hazardous
Voltage Rating 347 - 480 VAC at 50/60 Hz Fixture Wattage 110 W
Lamp Type LED Housing Finish Bronze
Average Life 60000 hr Lumens 15000 lm
Enclosure Type NEMA 7 Mounting Type Yoke
Dimensions 12.94 x 16.28 x 5.05 in Standards NEC/CEC, IECEx, ATEX Certified
Application Flood UPC 781381602587

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok