Abbotsford
keefl80nwg1tfl8bz

PHILIPS LIGHTING 912401326473 80W 120/208/240/277V 4000K 8856LM FL Series LED General Purpose Floodlight Yoke Mount, Textured Dark Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401326473

Description

The Philips Keene LED Floodlights offer energy saving LED technology for long life and reduced maintenance. Versatile and stylish with five different sizes to choose from provides application flexibility for ground mount, wall mount, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.

Specifications

Brand Name Philips Lighting Item Name LED Flood Light
Voltage Rating 120 V Fixture Wattage 80 W
Lamp Type LED Housing Finish Bronze
Color Temperature 4000 K Lumens 8800 lm
Mounting Type Yoke UPC 783352024176

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok