Abbotsford
keefl300nwg1tfl6bz

PHILIPS LIGHTING 912401467980 300W 347V 4000K 34025LM FL Series LED General Purpose Floodlight Yoke Mount, Textured Dark Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:FL300-NW-G1-T-FL-6-BZ

Description

The Philips Keene LED Floodlights offer energy saving LED technology for long life and reduced maintenance. Versatile and stylish with five different sizes to choose from provides application flexibility for ground mount, wall mount, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.

Specifications

Brand Name Philips Lighting Sub Brand Keene
Item Name Flood Light Type General-Purpose, Standard
Voltage Rating 347 V Fixture Wattage 300 W
Lamp Type LED Housing Finish Bronze
DLC Y DLC Code PLIKPTMP4ZMH
DLC Class Standard DLC Version 5
Color Temperature 4000 K Color Rendering Index (CRI) 70
Lumens 34025 lm Mounting Type Trunnion/Yoke
Application For Outdoor UPC 783352024244

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok