Abbotsford
keestklpf3t6

PHILIPS LIGHTING 912401325877 85W 347V 4000K LytePro LED Small Floodlight, Textured Dark Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401325877

Description

"LPF,SIZE3,85W,4K,YOKE MOUNT,347V,BRZ"

Specifications

Brand Name Philips Lighting Sub Brand LytePro
Item Name LED Flood Light Type Small
Voltage Rating 347 V Fixture Wattage 85 W
Lamp Type LED Housing Finish Textured Dark Bronze
Color Temperature 4000 K Lumens 7000 lm
Mounting Type Trunnion UPC 786034957786

Packages

1 - UNIT - 1 2 - Unit - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok