Abbotsford
keestklpf3t8

PHILIPS LIGHTING 912401325876 85W 120-277V 4000K LytePro LED Medium Floodlight Trunnion Mount, Textured Dark Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401325876

Description

The Philips Keene LytePro LED Medium Floodlight allows precision and flexibility in a compact design. The LPF3 features state-of-the-art long-life LED technology and is ideal for landscapes, accenting signage or displays, facades, and many other lighting applications.Trunnion Mount. Features: • LPF3 flood distribution delivers 7,012 lumens at 85W, with an efficacy of 82 lumens per watt • Effectively replaces equivalent 175-250W HID • 4000K neutral white is standard, 5000K cool white is optional, minimum 80 CRI • DLC certified optics provide excellent uniformity ideal for general facade, target and landscape illumination • Fixtures are IP66 rated and suitable for use in ambients from -40°C to 40°C • Rated system life of 80K hours for the driver and LED (L70) at ambients up to 30°C • 5-year limited warranty • LPF3 stocked in dark bronze, trunnion mount, flood optic, 120-277V or 347V, and 4000K Neutral White • Additional made to order versions available that are assembled in the USA, consult factory for current lead time

Specifications

Brand Name Philips Lighting Item Name LED Flood Light
Voltage Rating 120 V Lamp Type LED
Color Temperature 4000 K Lumens 7000 lm
Mounting Type Trunnion UPC 786034957779

Packages

1 - UNIT - 1 2 - Unit - 2 32 - SKID - 32
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok